Skip Content
3/16X2X4-1/2 SOLID CARBIDE SDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/16X2X4-1/2 SOLID CARBIDE SDS

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5502B25
  • Mfr. Model # DW5502B25
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 464
  • Shipping Weight 0.07 lbs

Product Details

Rotary Hammer Drill Bit, SDS, Bit Dia. (In.) 3/16, Overall Length (In.) 4, Drilling Length (In.) 2, 4 Cutter Heads, For Use With SDS Rotary Hammers, For Concrete Drilling

Technical Specs

  • Shank Shape SDS Plus
  • Item Hammer Drill Bit
  • Drilling Length 2"
  • Shank Size 25/64"
  • Overall Length 4-1/2"
  • Number of Cutter Heads 4
  • Bit Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list