Skip Content
3/16 X 1 X .036-.065 FNDR FW STL ZC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/16 X 1 X .036-.065 FNDR FW STL ZC

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0481
  • Mfr. Model # Z0481
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 10
  • Fits Bolt Sizes #8
  • Thickness 0.051"
  • Rockwell Hardness B40
  • Thickness Tolerance +/-0.015"
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 3/16"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1"
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A
  • Radius -
  • Package Weight 0.09 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list