Skip Content
3/16 RED 2- 1 SHRINK TUBE 4/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3/16 RED 2- 1 SHRINK TUBE 4/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8320-5E
  • Mfr. Model # 8320-5E
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Features Flexible, Flame Retardant, General Purpose
  • Item Heat Shrink Tube
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 2:1
  • Colour Red
  • Max. Voltage 600 V
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Type Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list