3/16 NYLON CLAMP 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/16 NYLON CLAMP 100/BX

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC7119LN-C
  • Mfr. Model # 7119LN-C
  • UNSPSC # 39121705
  • CATALOGUE PAGE # 3038
  • Shipping Weight 0.106 lbs

Product Details

Light-duty natural nylon cable clamps. Clamping diameter: 3/16 inch. Mounting hole diameter 0.205 inches. Width 0.374 inches. Package quantity 15.

Technical Specs

  • Package Quantity 100
  • Mounting Hole Dia. 0.205"
  • Cable Clamp Type Cable Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list