3/16 GALV. FORGED WIRE ROPE CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/16 GALV. FORGED WIRE ROPE CLIP

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI234658
  • Mfr. Model # 234658
  • UNSPSC # 31162813
  • CATALOGUE PAGE # 1909
  • Shipping Weight 3.0 lbs

Technical Specs

  • Finish Galvanized
  • Includes Saddle, U-Bolt, (2) Nuts
  • Item Drop Forged Wire Rope Clip
  • Min. Number of Clips 2
  • Material Carbon Steel
  • Standards FF-C-450, Type 1, Class 1
  • Clip Type Drop Forged
  • Min. Torque 7-1/2 ft.-lbs.
  • Wire Rope Dia. 3/16"
  • Rope Turn Back 3-3/4"
  • Manufacturers Warranty Length No Warranty is Given as to the Fitness for Any Particular Purpose of the Described Goods

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list