3/16 BLACK DW SHRINK TUBE 3/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/16 BLACK DW SHRINK TUBE 3/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8330A
  • Mfr. Model # 8330A
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Dual Wall
  • Item Shrink Tube
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Colour Black
  • Standards RoHS Compliant, CSA, UL
  • Max. Voltage 600 V
  • Shrink Tubing Type Heat Shrink Tubing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list