Skip Content
3-1/2IN C.T. HOLESAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

3-1/2IN C.T. HOLESAW

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-3503
  • Mfr. Model # 49-56-3503
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Carbide Hole Saw
  • Teeth per Inch 4
  • Thread Size 5/8-18
  • Application For Cutting Brick, Block, Cement Board, Fiberglass and Tile
  • Max. Cutting Depth 1-5/8"
  • Saw Dia. 3-1/2"
  • Hole Saw Product Grouping Hole Saws
  • Shank Size 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 4" L
  • Primary Saw Application Masonry
  • Replacement Pilot Drill No. Mfr. No. 49-56-8005
  • Tooth Material Carbide Tipped
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. 49-56-9100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list