Skip Content
2X4 LENS TROFFER 4F32T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2X4 LENS TROFFER 4F32T8

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR173V2P
  • Mfr. Model # 173V2P
  • UNSPSC # 39111534
  • CATALOGUE PAGE # 1173
  • Shipping Weight 20.1 lbs

Product Details

Fluorescent commercial recessed troffer fixture, 120 - 277 voltage, T8 lamp type, 2' x 4'. Lamp not included. Maximize the light output for most commercial applications. Low-profile design is suited to restrictive plenum applications. Smooth, hemmed edges

Technical Specs

  • Ballast Quantity 1
  • Height 3-1/8"
  • Fixture Type Troffer
  • Lamp Quantity 4
  • Length 48".
  • Width 24"
  • Ambient Temp. Range 0 Degrees C - 25 Degrees C
  • Ballast Type Electronic
  • Lamp Type T8
  • Lamp Included No
  • Lamp Watts 32 W.
  • Series GT
  • Standards UL
  • Voltage 120 - 277 V
  • Fixture Wattage 110
  • Item Lens TrOffer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list