Skip Content
2X3X5/8 T18R PLUG-STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2X3X5/8 T18R PLUG-STEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT12C211
  • Mfr. Model # 12C211
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Item Plug
  • Arbor Size 5/8" - 11
  • Type 18R
  • Diameter 2"
  • Thickness 3"
  • Max. RPM 18,100
  • Arbor Hole Size 5/8"-11
  • Grinding Cone Type 18R
  • Grinding Cone Diameter 2"
  • Grinding Cone Length 3"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List