FLAPWHL COOLCUT 1/4SFT  2" X3/8"GR80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAPWHL COOLCUT 1/4SFT 2" X3/8"GR80

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15F208
  • Mfr. Model # 15F208
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.05 lbs

Product Details

Flap wheel for die grinder is made of the highest industrial quality abrasive cloth for fast material removal and longest life, 1/4 inch shaft. For steel, stainless and aluminum. Diameter 2 inches, width 3/8 inch and grit is 80.

Technical Specs

  • Features Langes for Use on Bench Grinders Included Highest Industrial Quality Abrasive Cloth Optimal Number of Flaps.
  • Material Abrasive Grains
  • Item Coolcut Flap Wheels.
  • For Use With For General Purpose Shaping, Deburring, Graining.
  • Size 6.5" D, 1" w.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list