Skip Content
2X3/8X40 FLAP WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2X3/8X40 FLAP WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15F204
  • Mfr. Model # 15F204
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.04 lbs

Product Details

Flap wheel for die grinder is made of the highest industrial quality abrasive cloth for fast material removal and longest life, 1/4 in. shaft. For steel, stainless and aluminum. Diameter 2 in., width 3/8 in. and grit is 40.

Technical Specs

  • Grit 40
  • Item Coolcut(TM) Flap Wheel
  • Grade Coarse
  • Series High Quality
  • Max. RPM 25,000
  • Diameter 2"
  • Width 3/8"

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List