Skip Content
2X2 LENS TROFFER 2UTUBES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2X2 LENS TROFFER 2UTUBES

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR176FG1
  • Mfr. Model # 176FG1
  • UNSPSC # 39111534
  • CATALOGUE PAGE # 1173
  • Shipping Weight 12.2 lbs

Product Details

Fluorescent commercial recessed troffer fixture, 120 - 277 voltage, T8 U-lamp type, 2' x 2'. Lamp not included. Maximize the light output for most commercial applications. Low-profile design is suited to restrictive plenum applications. Smooth, hemmed edg

Technical Specs

  • Fixture Type Troffer
  • Height 3-1/8"
  • Ballast Quantity 1
  • Lamp Quantity 2
  • Length 24"
  • Width 24"
  • Ambient Temp. Range 0 Degrees C to 25 Degrees C
  • Ballast Type Electronic
  • Lamp Type U Lamp T8
  • Lamp Included No
  • Lamp Watts 32
  • Series GT
  • Voltage 120 - 277
  • Standards UL
  • Fixture Wattage 58

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list