Skip Content
2X1X60 FLAP WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2X1X60 FLAP WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15F306
  • Mfr. Model # 15F306
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.1 lbs

Product Details

Flap wheel for die grinder is made of the highest industrial quality abrasive cloth for fast material removal and longest life, 1/4 inch shaft. For steel, stainless and aluminum. Diameter 2 inches, width 13/16 inch and grit is 60.

Technical Specs

  • Grit 60
  • Grade Medium
  • Width 1"
  • Item Coolcut(TM) Flap Wheel
  • Max. RPM 25,000
  • Series High Quality
  • Diameter 2"

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List