Skip Content
2X1 FINE 2IN1 FLAP WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2X1 FINE 2IN1 FLAP WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15E124
  • Mfr. Model # 15E124
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 614
  • Shipping Weight 0.07 lbs

Product Details

Excellent for final weld blending and graining. Polish edges and light deburring. Remove light surface scratches and handling marks.

Technical Specs

  • Grit Fine
  • Item Two-in-one(TM) Flap Wheel
  • Width 1"
  • Max. RPM 12,000
  • Shank Size 1/4"
  • Diameter 2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list