CUT OFF WHL ZIP TYPE1 2" X 1/4" X 3/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUT OFF WHL ZIP TYPE1 2" X 1/4" X 3/8"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11L233
  • Mfr. Model # 11L233
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 560
  • Shipping Weight 1.8 lbs

Product Details

Small cut-off and grinding wheels for high performance cutting, notching or grinding of stainless and steel.

Technical Specs

  • Item Cut-Off Wheel
  • Thickness 1/4"
  • Max. RPM 30,600
  • Diameter 2"
  • Application Notching
  • Series Zip
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 2"
  • Abrasive Grit 24
  • Arbor Hole Size 3/8"
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list