2STAGE COMPRESSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2STAGE COMPRESSOR

CHAMPION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3Z180
  • Mfr. Model # 3Z180
  • UNSPSC # 40151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • HP 3, 5
  • Finish Green Metallic
  • Free Air CFM @ Max. Pressure 9.7/17.3
  • Groove Quantity 2
  • Item Air Compressor Pump
  • NPT Outlet 3/4"
  • Number of Cylinders 2
  • Number of Stages 2
  • Construction Cast Iron
  • Overall Depth 20"
  • Groove Section B
  • Overall Height 23-1/4"
  • Rotation CCW
  • Overall Width 18"
  • Pump RPM 440, 734
  • Valve Type Disc
  • Valve Material Swedish Steel
  • Mounting Pattern 8-3/4" W x 5-3/4" D
  • Max. Pressure 175 psi
  • Bore Dia. 4-5/8", 2-1/2"
  • Oil Capacity 2 qt.
  • Sheave Size @ 1725 RPM 4-1/4", 7"
  • Flywheel Dia. 16-1/2"
  • Stroke Length 3"
  • Lubrication Type Splash Lubricated
  • Flywheel Included Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list