Skip Content
2QT.HVLP PAINT SPRAY GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2QT.HVLP PAINT SPRAY GUN

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN20-510
  • Mfr. Model # 20-510
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Fluid Delivery Type Pressure
  • Includes Pressure Cup, 4 ft. Air/Product Hoses, Spray Gun, Regulator with Gauge
  • Nozzle Size 1.0 mm
  • Air Consumption 9.6 CFM
  • Cup Capacity 2 qt.
  • Air Inlet 1/4"-NPS
  • Pattern Size 1/4" - 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list