Skip Content
2PUSHBUTTON,30MM,MAINTAINED,BK/RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2PUSHBUTTON,30MM,MAINTAINED,BK/RD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G347
  • Mfr. Model # 30G347
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Action Maintained, Interlocked
  • Colour Black/Red
  • NEMA Rating 4 and 13
  • Size 30mm
  • Item Pushbutton
  • Type of Operator Dual, Full Guard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list