Skip Content
2PLY CENTRPULL TISSUE SOFPULL1000/6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

2PLY CENTRPULL TISSUE SOFPULL1000/6

SOFPULL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC19510
  • Mfr. Model # 19510
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.77 lbs

Technical Specs

  • Colour White
  • Item Toilet Paper
  • Sheet Size 5.250" x 8.400"
  • Ply 2
  • Sheets per Roll 1,000
  • Uses Dispenser 56501, 56509, 56500, 56508
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition EcoLogo Certified
  • Roll Length 700 ft.
  • Roll Dia. 8.1"
  • Roll Type Centerpull
  • Series SofPull(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list