2PK, 10 FOOT POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

2PK, 10 FOOT POLES

ZIPWALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZWLZP2
  • Mfr. Model # ZP2
  • UNSPSC # 31211912
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.438 lbs

Product Details

Quick and easy way to set up a dust barrier. Sets up in minutes with no tape, no ladders, and no damage. Accessories available for many different applications.

Technical Specs

  • Colour Black
  • Height 10 ft.
  • For Use With Dust Barrier System Kits
  • Includes (2) 10 ft. Spring-Loaded Poles, (2) Heads, (2) Plates, (2) Tethers and (2) Disks
  • Item Dust Barrier System
  • Length 3"
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list