Skip Content
2PC KIT 18V HAMMERDRILL/IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

2PC KIT 18V HAMMERDRILL/IMPACT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXT247X
  • Mfr. Model # LXT247X
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

Voltage 18.0, Number of Tools 2, MKTLXPH03X Hammer Drill, MKTLXDT06Z Impact Driver, MKTDC18RC Charger, (2) MKT194205-3 Battery Included, Battery Type Lithium-ion, Battery Pack Replacement BL1830 (194205-3), Carrying Case Carrying Case, Includes 1/2" Cordless Heavy Duty Hammer Driver Drill (LXPH03ZX)

Technical Specs

  • Includes 1/2" Cordless Heavy Duty Hammer Driver Drill (LXPH03ZX)
  • Battery Pack Replacement MKT194205-3
  • Battery Included (2) MKT194205-3
  • Carrying Case Carrying Case
  • Hammer Drill MKTLXPH03X
  • Charger MKTDC18RC
  • Voltage 18.0
  • Impact Driver MKTLXDT06Z
  • Battery Capacity 4.0 Ah
  • Number of Tools 2
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list