Skip Content
2PC KIT 18V HAMMERDRILL/IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

2PC KIT 18V HAMMERDRILL/IMPACT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDLX2035M
  • Mfr. Model # DLX2035M
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 12.24 lbs

Technical Specs

  • Includes
  • Battery Included (2) MKT196401-9
  • Item 2PC Combo 4.0Ah Kit
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Hammer Drill MKTDHP458Z
  • Carrying Case Plastic
  • Voltage 18.0
  • Battery Capacity 4.0 Ah
  • Charger MKTDC18RC
  • Number of Tools 2
  • Impact Driver MKTDTD147Z
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list