Skip Content
2PC DEMO DRIVERS W/ STEEL CAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

2PC DEMO DRIVERS W/ STEEL CAPS

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2002
  • Mfr. Model # 48-22-2002
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • Finish Steel
  • Item Scredriver Set
  • Handle Design Rubber
  • Standards CSA
  • Shank Shape Hex
  • Includes Demolition Slotted 5/16" x 6",Phillips #2 x 6"
  • Number of Pieces 2
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Steel
  • Handle Material Rubber
  • Overall Length 10-1/2"
  • Shank Length 6"
  • Tip Size #2 Phillips, 5/16" Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list