2ML PIPET,BULK PACKED IN BAGS,PK800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2ML PIPET,BULK PACKED IN BAGS,PK800

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11L799
  • Mfr. Model # 11L799
  • UNSPSC # 41121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Capacity 2mL
  • Item Serological Pipet
  • Length 10.5"
  • Material of Construction Polystyrene
  • Type Serological Pipet Bulk
  • Class To Deliver
  • Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated)
  • Tolerance Plus Or Minus 2
  • Graduation Subdivisions 0.02
  • Graduation Range -.6 to 2.0mL
  • Band Color Green
  • Negative Graduations Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list