2IN X 6IN AIR CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

2IN X 6IN AIR CYLINDER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X383
  • Mfr. Model # 6X383
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Finish Silver and Black
  • Item NFPA Single Rod Air Cylinder
  • Body Material -
  • Cylinder Type Aluminum
  • Cushion Type None
  • Stroke 6"
  • Tube Material Aluminum
  • Bore Dia. 2"
  • Mount Side Tapped/Sleeve Nut
  • Nose Mount Thread -
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.124"
  • Overall Length 11.375"
  • Port Size 1/4" NPT
  • Piston Material Aluminum
  • Dimension C 0.375"
  • Dimension A .75"
  • Rod Dia. 5/8"
  • Dimension E 2.5"
  • Max. Pressure 250 psi
  • Dimension G 1.5"
  • Dimension J 1.00"
  • Dimension Db 5/16"-24
  • Dimension Kk 1/2"-20
  • Max. Load 785 lb.
  • Dimension Nt 5/16"-18
  • Rod Thread Size 1/2"-20
  • Rod Thread Length 3/4"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Tie Rod Material Steel
  • Piston Rod Material Chrome Plated Steel
  • Air Cylinder Bore Dia. 2"
  • Cylinder Action Double Acting
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list