2IN X 2IN AIR CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

2IN X 2IN AIR CYLINDER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X379
  • Mfr. Model # 6X379
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Finish Silver and Black
  • Item NFPA Single Rod Air Cylinder
  • Cushion Type None
  • Body Material -
  • Cylinder Type Aluminum
  • Tube Material Aluminum
  • Nose Mount Thread -
  • Mount Side Tapped/Sleeve Nut
  • Bore Dia. 2"
  • Stroke 2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Length 7.375"
  • Dimension B 1.124"
  • Port Size 1/4" NPT
  • Piston Material Aluminum
  • Dimension A .75"
  • Dimension C 0.375"
  • Rod Dia. 5/8"
  • Dimension E 2.5"
  • Max. Pressure 250 psi
  • Dimension G 1.5"
  • Dimension J 1.00"
  • Rod Thread Size 1/2"-20
  • Max. Load 785 lb.
  • Rod Thread Length 3/4"
  • Dimension Db 5/16"-24
  • Dimension Nt 5/16"-18
  • Dimension Kk 1/2"-20
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Chrome Plated Steel
  • Tie Rod Material Steel
  • End Cap Material Aluminum
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list