2IN WHITE TAPE FOR TLS2200 PRINTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2IN WHITE TAPE FOR TLS2200 PRINTER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL43-439
  • Mfr. Model # PTL-43-439
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With TLS 2200, TLS-PC Link, BMP71
  • Item Label Tape Cartridge
  • Application Component ID, Equipment ID, Barcoding, Asset Tracking, Rating Plates, General Purpose ID
  • Length 50 ft.
  • Colour White
  • Temp. Range -70 Degrees - 104 Degrees F
  • Label Type Vinyl
  • Width 1.9"
  • Adhesive Acrylic
  • Standards ASTM D 1000, ASTM D 2979, ASTM G 155
  • Tape Material Vinyl
  • Label Maker Tape Finish Matte

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list