Skip Content
2IN VINYL SELFADHESIVE BLOCK NUMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2IN VINYL SELFADHESIVE BLOCK NUMBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y082
  • Mfr. Model # 23Y082
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Overall Height 2-3/8"
  • Colour Black on Yellow Background
  • Material Self-Adhesive Vinyl
  • Item Carded Number Kit
  • Character 0 Thru 9
  • Character Height 2"
  • Number of Cards 25
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list