Skip Content
2IN VINYL SELFADHESIVE BLOCK LETTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2IN VINYL SELFADHESIVE BLOCK LETTER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y081
  • Mfr. Model # 23Y081
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Black on Yellow Background
  • Item Carded Letter Kit
  • Material Self-Adhesive Vinyl
  • Overall Height 2-3/8"
  • Character A Thru Z
  • Number of Cards 26
  • Character Height 2"
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list