Discontinued with Replacement
2IN SWL SOFT RUBBER STEM CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

2IN SWL SOFT RUBBER STEM CASTER

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLEY459R
  • Mfr. Model # EY459R
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
CASTER SWL TSTM 1 5/8IN SFT RUB 70#

Your Price: NA

Technical Specs

  • Load Rating 80 lbs.
  • Item Caster
  • Application Light Duty
  • Core Color Black
  • Overall Height 2-17/32"
  • Replacement Wheel 47163
  • Wheel Color Black
  • Frame Finish Zinc
  • Wheel Width 7/8"
  • Stem Length 1-1/2"
  • Stem Dia. 3/8"
  • Wheel Dia. 2"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list