2IN SWL DYNA TRD TPR STM CSTR BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

2IN SWL DYNA TRD TPR STM CSTR BRK

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLEW159RSB
  • Mfr. Model # EW159RSB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Light Duty
  • Item Caster
  • Core Color Black
  • Load Rating 80 lbs.
  • Overall Height 2-17/32"
  • Replacement Wheel 47122
  • Stem Dia. 3/8"
  • Frame Finish Zinc
  • Wheel Dia. 2"
  • Wheel Width 3/4"
  • Stem Length 1-1/2"
  • Wheel Color Black
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster with Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list