Skip Content
2IN SS PADLOCK 1-1/8INSHACKLE 6-PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2IN SS PADLOCK 1-1/8INSHACKLE 6-PIN

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA6460
  • Mfr. Model # A6460
  • UNSPSC # 46171500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.799 lbs

Technical Specs

  • For Use With Hasps
  • Number of Pins 5
  • Item Padlock
  • Body Material Stainless Steel
  • Includes (1) Key
  • Key Type Standard
  • Control Key Registration Required No
  • Shackle Material Stainless Steel
  • Body Thickness 3/4"
  • Body Width 2"
  • Shackle Dia. 3/8"
  • Shackle Height 1-1/8"
  • Shackle Width 3/4"
  • Body Height 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list