Skip Content
2IN SELFADHESIVE DIECUT VINYL LETTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2IN SELFADHESIVE DIECUT VINYL LETTE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y030
  • Mfr. Model # 23Y030
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Black
  • Material Self-Adhesive Vinyl
  • Item Letter Label Kit
  • Character A Thru Z
  • Overall Height 2"
  • Character Height 2"
  • Number of Cards 10
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list