Skip Content
2IN PILOT PIN SST CORE CUT/ICECUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2IN PILOT PIN SST CORE CUT/ICECUT

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05Z006
  • Mfr. Model # 05Z006
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.022 lbs

Product Details

Pilot pin for annular cutter. For 2 inch cutters, 1/2 inch diameter.

Technical Specs

  • Cutter Material SST
  • Item Pilot Pin
  • Cutting Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list