PILOTS PINS - SST CORE CUT & ICECUT  2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PILOTS PINS - SST CORE CUT & ICECUT 2"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05Z002
  • Mfr. Model # 05Z002
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 543
  • Shipping Weight 0.05 lbs

Product Details

Pilot pin for annular cutter. For 2 inch cutters, 9/16 to 2-3/8 inch diameter.

Technical Specs

  • For Use With 2" SST Core Cut and Icecut, 9/16" - 2-3/8" Dia.
  • Item Pilots Pins
  • Cutting Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list