Skip Content
2IN BLENDEX TWIST - COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2IN BLENDEX TWIST - COARSE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT04G202
  • Mfr. Model # 04G202
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 615
  • Shipping Weight 0.02 lbs

Product Details

Blendex conditioning discs with the twist quick change feature. Non-woven construction provides a uniform finish. Conditions surface without gouging. Best for surface cleaning like removing paint or rust.

Technical Specs

  • Grit 2
  • Disc Dia. 2"
  • Colour Tan
  • Grade Coarse
  • Max. RPM 15,000
  • Attachment Type Quick Change
  • Series Twist
  • Abrasive Type Non-Woven
  • Item Blendex, Conditioning Disc

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List