BACKING PADS 2"- MEDIUM TWIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BACKING PADS 2"- MEDIUM TWIST

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT04X202
  • Mfr. Model # 04X202
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.09 lbs

Product Details

Backing pad for Topcut sanding disc.

Technical Specs

  • Density Medium
  • Item Backing Pad
  • Body Material Polyurethane
  • Back Mounting Type Shaft
  • Max. RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list