2IN A/O XCRS TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2IN A/O XCRS TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN17819
  • Mfr. Model # 17819
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Max. RPM 30,000
  • Item Quick Change Disc
  • Series Rapid Prep
  • Backing Weight B

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list