Skip Content
2IN A/O VFINE H L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2IN A/O VFINE H L

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN25926
  • Mfr. Model # 25926
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Blue
  • Grade Rapid Prep
  • Grit Very Fine
  • Series Surface Conditioning
  • Disc Dia. 2"
  • Abrasive Type Non-Woven
  • Backing Material Hook and Loop
  • Abrasive Material Aluminum Oxide
  • Item Hook-and-Loop Sanding Disc
  • Backing Weight B
  • Vacuum Hole Design No Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list