Skip Content
2IN A/O FINE TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2IN A/O FINE TR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN40077
  • Mfr. Model # 40077
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.6 lbs

Technical Specs

  • Attaching System TR
  • Colour Green
  • Grade Fine
  • Grit Fine
  • Attachment Type Quick Change
  • Abrasive Type Non-Woven
  • Disc Dia. 2"
  • Abrasive Material Aluminum Oxide
  • Item Quick Change Disc
  • Max. RPM 20,000
  • Series Rapid Prep
  • Backing Weight B
  • Backing Material Paper
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List