Skip Content
2HOLECUSHIONEDCLAMPTUBES 1IN,L 2 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2HOLECUSHIONEDCLAMPTUBES 1IN,L 2 11

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MVN4
  • Mfr. Model # 4MVN4
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bolt Size (In.) 1/4
  • Item 2 Hole Cushioned Clamp
  • Height (In.) 1-15/64
  • Includes Two Hole Clamp and Cushion
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Length (In.) 2-11/16
  • Width (In.) 63/64
  • Description/Special Features Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
  • Tube Size (In.) 1
  • Material Electro Galvanized Gold
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list