Skip Content
2HOLECUSHIONEDCLAMPTUBE S 2IN,L4 7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2HOLECUSHIONEDCLAMPTUBE S 2IN,L4 7/

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MVT4
  • Mfr. Model # 4MVT4
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Bolt Size (In.) 5/16
  • Height (In.) 2-3/8
  • Includes Two Hole Clamp and Cushion
  • Max. Load (Lb.) 400
  • Item 2 Hole Cushioned Clamp
  • Length (In.) 4-7/32
  • Type Surface Mounted
  • Width (In.) 1-9/16
  • Description/Special Features Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
  • Tube Size (In.) 2
  • Material Stainless Steel Type 304
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list