images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
2HOLECUSHIONEDCLAMPPIPES11/2IN,L4 5
- Item # WWG4MVR8
- Mfr. Model # 4MVR8
- UNSPSC # 31162906
- CATALOGUE PAGE # N/A
- Shipping Weight 0.25 lbs
Technical Specs
- Bolt Size (In.) 5/16
- Height (In.) 2-1/4
- Includes Two Hole Clamp and Cushion
- Item 2 Hole Cushioned Clamp
- Length (In.) 4-5/64
- Max. Load (Lb.) 400
- Pipe Size (In.) 1-1/2
- Type Surface Mounted
- Width (In.) 1-9/16
- Description/Special Features Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
- Tube Size (In.) 1-7/8
- Material Electro Galvanized Gold
- Metal Detectable No
Compliance and Restrictions
-
None