Skip Content
2HOLECUSHIONEDCLAMPPIPE S1/2IN,L221 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2HOLECUSHIONEDCLAMPPIPE S1/2IN,L221

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MWA6
  • Mfr. Model # 4MWA6
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bolt Size (In.) 1/4
  • Includes Two Hole Clamp and Cushion
  • Item 2 Hole Cushioned Clamp
  • Height (In.) 1-1/8
  • Length (In.) 2-21/32
  • Pipe Size (In.) 1/2
  • Max. Load (Lb.) 50
  • Type Surface Mounted
  • Width (In.) 63/64
  • Description/Special Features Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
  • Tube Size (In.) 7/8
  • Material Electro Galvanized Gold
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list