Skip Content
2GF 3 FLARE GASKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2GF 3 FLARE GASKET

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2GF3
  • Mfr. Model # 2GF3
  • UNSPSC # 31181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Temp. Range -65 Degrees F to 250 Degrees F
  • Item Copper Flare Gasket
  • Tube Size 3/16"
  • Compliance SAE J512 & J513
  • Standards SAE J512 & J513
  • Fitting Connection Type Flare
  • Specific Fitting Shape Gasket
  • Basic Fitting Material Metal
  • Basic Fitting Shape Gasket
  • Tube Fitting Material Copper
  • Max. Pressure 1,900 PSI
  • Flare Type 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list