Skip Content
2GA TUB LUG 3/8 RING 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2GA TUB LUG 3/8 RING 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4339PK
  • Mfr. Model # 4339PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.244 lbs

Product Details

Copper tube starter ground lugs. Tubular electro - tin plated copper lugs. Wire range 2. Stud size 3/8 inch. Package quantity 10.

Technical Specs

  • Max. Temp. 1,083 Degrees C
  • Item Lug
  • Insulation Type Non Insulated
  • Overall Length 4"
  • Standards RoHS
  • Wire Range 2
  • Seam Tubular
  • Terminal Type Ring
  • Stud Size 3/8"
  • Connection Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list