2FT STRIP F17T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2FT STRIP F17T8

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR184TWJ
  • Mfr. Model # 184TWJ
  • UNSPSC # 39111533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Lamp Quantity 2
  • Ballast Quantity 1
  • Height 2-1/32"
  • Fixture Type Strip
  • Length 25-5/16"
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Width 3-5/32"
  • Ballast Type Electronic
  • Lamp Included No
  • Lamp Type Fluorescent
  • Housing Finish Powder Coat
  • Lamp Watts 17
  • Mounting Surface, Chain
  • Voltage 120 - 277
  • Standards UL
  • Fixture Wattage 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list