2C OEM 12010973 HOUSING 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2C OEM 12010973 HOUSING 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC158PK
  • Mfr. Model # 158PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.152 lbs

Product Details

Weatherpack connectors, shrouds. OE no. 12010973. Connection type: 2-cavity. Package quantity 10.

Technical Specs

  • Max. Temp. 125 Degrees C
  • Item OE Connector
  • Overall Length 6.000"
  • Insulation Non Insulated
  • Standards RoHS
  • Connection Material Polyamide (Nylon)
  • Connection Type 2-Cavity

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list