Skip Content
29 7DR CABINET RED BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

29 7DR CABINET RED BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY297XR
  • Mfr. Model # 297XR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 163.0 lbs

Technical Specs

  • Depth 20"
  • Colour Red
  • Features Automatic Internal Locking System
  • Finish Powder Coated
  • Height 35"
  • Gauge 18
  • Item Rolling Cabinet
  • Material Steel
  • Width 29"
  • Configuration 25W Center Bank: (3) 18-1/2" D x 2" H, (3) 18-1/2" D x 4" H, (1) 18-1/2" D x 6" H
  • Load Rating 1,400 lbs.
  • Number of Drawers 7
  • Handles Yes
  • Series Industrial
  • Caster Type (2) Swivel, (2) with Wheel Brake
  • Locking System High Security Tubular Locks
  • Drawer Slides Ball Bearing
  • Storage Capacity 11,100 cu. in.
  • Caster Size 5 x 2"
  • Drawer Capacity 125 lbs.
  • For Use With Any Kennedy 29" W or less Mechanics' Chest, Machinists' Chest or Base or Riser.
  • Includes Any Kennedy 27" W or less Mechanics' Chest, Machinists' Chest or Base or Riser
  • Number of Shelves 1
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list