29 7DR CABINET RED BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

29 7DR CABINET RED BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2907XR
  • Mfr. Model # 2907XR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Colour Red
  • Finish Smooth
  • Depth 20"
  • For Use With Mfr. No. 3412XR, 2905XR
  • Gauge 16
  • Height 40"
  • Includes 2 Keys
  • Item Rolling Cabinet
  • Material Steel
  • Number of Shelves 1
  • Configuration 29W Center Bank: (3) 2H, (3) 4H, (1) 10H
  • Width 29"
  • Load Rating 1400 lb.
  • Number of Drawers 7
  • Series Professional
  • Handles Tubular
  • Locking System Tubular Internal Keyed Lock
  • Caster Type Roller Bearing
  • Caster Size 5 x 2"
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lb.
  • Storage Capacity 18,165 cu. in.
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list